Belden AX102900 KeyConnect® Modular Furniture Adapter | Graybar Store
Belden - KeyConnect® Modular Furniture Adapter - AX102900
+ / - Hover over image to Zoom
Other Views

    KeyConnect® Modular Furniture Adapter

    Manufacturer: Belden
    Manufacturer #: AX102900
    SKU: 25195080
    $3.37
    Checking Pricing
         
    Material:Plastic
    Keyed / Not Keyed:Keyed
    Additional Features:Available in 3 And 4-Port Configurations for High-Density Workstation Outlets in Office Furniture
    Dimensions (Inches):3.13 W x 0.19 D x 1.84 H
    Part Number:AX102900
    Color:Electrical White
    Packaging:1 Each
    Use With:Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX102900
    • Keyed / Not Keyed Keyed
    • Color Electrical White
    • Part Number AX102900
    • Mounting Style Flush Mount
    • Type Modular Furniture Adapter
    • No. of Ports 4
    • Additional Features Available in 3 And 4-Port Configurations for High-Density Workstation Outlets in Office Furniture
    • Dimensions (Inches) 3.13 W x 0.19 D x 1.84 H
    • Material Plastic
    • Packaging 1 Each
    • Use With Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Modular Furniture Adapter, Electrical White, Flush Mount, Plastic, No. of Ports: 4, Dimension (Inches): 3.13 W x 0.19 D x 1.84 H in