Hubbell Premise Wiring IMF2OW Infin-e Station™ Modular Furniture Frame | Graybar Store
Hubbell Premise Wiring - Infin-e Station™ Modular Furniture Frame - IMF2OW
+ / - Hover over image to Zoom
Other Views

    Infin-e Station™ Modular Furniture Frame

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IMF2OW
    SKU: 99711826
    $4.19
    Checking Pricing
         
    Additional Features:Clear Covers; Color-Matched Screw Covers; Paper Labels
    Dimensions (Inches):4.5 W x 0.385 D x 4.5 H
    Part Number:IMF2OW
    Color:Office White
    Packaging:1 Each
    Use With:All Hubbell iSTATION Keystone Connections; All Hubbell iSTATION Modules
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IMF2OW
    • Color Office White
    • Part Number IMF2OW
    • Mounting Style Flush Mount
    • Type Modular Faceplate Frame
    • Additional Features Clear Covers; Color-Matched Screw Covers; Paper Labels
    • Dimensions (Inches) 4.5 W x 0.385 D x 4.5 H
    • Packaging 1 Each
    • Use With All Hubbell iSTATION Keystone Connections; All Hubbell iSTATION Modules
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® Modular Face Plate Frame, Office White, Flush Mount, Dimension (Inches): 4.5 W x 0.385 D x 4.5 H in