Leviton MGFN2-HGG Modular Device | Graybar Store
Leviton - Modular Device - MGFN2-HGG
+ / - Hover over image to Zoom
Other Views

    Modular Device

    Manufacturer: Leviton
    Manufacturer #: MGFN2-HGG
    SKU: 25721955
    $51.82
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Grey
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # MGFN2-HGG
    • Color Grey
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    Product Overview:
    Lev Lok®, Modular Hospital Grade GFCI Receptacle, 20A, Gray, 125V, 2P3W