Leviton M5362-SI Modular Device | Graybar Store
Leviton - Modular Device - M5362-SI
+ / - Hover over image to Zoom
Other Views

    Modular Device

    Manufacturer: Leviton
    Manufacturer #: M5362-SI
    SKU: 25362035
    $9.33
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Ivory
    NEMA Rating:NEMA 5-20R; WD-1; WD-6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # M5362-SI
    • Color Ivory
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-20R; WD-1; WD-6
    Product Overview:
    Lev Lok®, Modular Device, 125V, 20A, Ivory, 2P3W, NEMA 5 20R, WD 6, WD 1, Nylon