Hubbell Premise Wiring HPW66M150C5 Modular 66 Cross Connect Block | Graybar Store
Hubbell Premise Wiring - Modular 66 Cross Connect Block - HPW66M150C5
+ / - Hover over image to Zoom
Other Views

    Modular 66 Cross Connect Block

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HPW66M150C5
    SKU: 99700636
    $14.06
    Checking Pricing
         
    Color:White
    Connecting Block Configuration:4 x 50
    Packaging:1 Each
    Use With:1 66M Block
    No. of Pairs:50
    Alternate Manufacturer Part No.:HPW66M150C5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HPW66M150C5
    • Color White
    • Category Cat 5e
    • Termination Style IDC
    • Alternate Manufacturer Part No. HPW66M150C5
    • Connecting Block Configuration 4 x 50
    • Materials Plastic (Cover)
    • No. of Pairs 50
    • Packaging 1 Each
    • Use With 1 66M Block
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NEXTSPEED® Modular 66 Cross Connect Block, No. of Pairs: 50, Cat 5e, Plastic (Cover), Packaging: 1 Each