Hubbell Premise Wiring HPW66M150 Modular 66 Cross Connect Block | Graybar Store
Hubbell Premise Wiring - Modular 66 Cross Connect Block - HPW66M150
+ / - Hover over image to Zoom
Other Views

    Modular 66 Cross Connect Block

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HPW66M150
    SKU: 99688155
    $14.06
    Checking Pricing
         
    Color:White
    Connecting Block Configuration:4 x 50
    Packaging:1 Each
    Use With:1 66M Block
    No. of Pairs:25
    Alternate Manufacturer Part No.:HPW66M150
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HPW66M150
    • Color White
    • Termination Style IDC
    • Alternate Manufacturer Part No. HPW66M150
    • Connecting Block Configuration 4 x 50
    • No. of Pairs 25
    • Packaging 1 Each
    • Use With 1 66M Block
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NEXTSPEED® Modular 66 Cross Connect Block, No. of Pairs: 25, Packaging: 1 Each