Hubbell Premise Wiring HPW66B16 Modular 66 Cross Connect Block | Graybar Store
Hubbell Premise Wiring - Modular 66 Cross Connect Block - HPW66B16
+ / - Hover over image to Zoom
Other Views

    Modular 66 Cross Connect Block

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HPW66B16
    SKU: 99688154
    $17.04
    Checking Pricing
         
    Dimensions (Inches):2.8 W x 3.9 H
    Color:White
    Connecting Block Configuration:6 x 12
    Packaging:1 Each
    Use With:1 66B Block
    No. of Pairs:6
    Alternate Manufacturer Part No.:HPW66B16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HPW66B16
    • Color White
    • Termination Style IDC
    • Alternate Manufacturer Part No. HPW66B16
    • Connecting Block Configuration 6 x 12
    • Dimensions (Inches) 2.8 W x 3.9 H
    • No. of Pairs 6
    • Packaging 1 Each
    • Use With 1 66B Block
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    NEXTSPEED® Modular 66 Cross Connect Block, No. of Pairs: 6, Dimension (Inches): 2.8 W x 3.9 H in, Packaging: 1 Each