Ortronics (Legrand) OR-8050F66M150 Pre-Wired 66 Block, Modular | Graybar Store
Ortronics (Legrand) - Pre-Wired 66 Block, Modular - OR-8050F66M150
+ / - Hover over image to Zoom
Other Views

    Pre-Wired 66 Block, Modular

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-8050F66M150
    SKU: 88192856
    $60.30
    Checking Pricing
         
    Height (Inches):10 in.
    Size:10 H x 2.84 W x 2.71 D in
    Packaging:25 Pair
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-8050F66M150
    • Size 10 H x 2.84 W x 2.71 D in
    • Type Pre-Wired 66 Blocks
    • Height (Inches) 10 in.
    • Width 2.84 in.
    • Packaging 25 Pair
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Modular 66 Connecting Block, Size: 10 H x 2.84 W x 2.71 D in