Ortronics (Legrand) OR-8050M157B Modular 66 Connecting Block | Graybar Store
Ortronics (Legrand) - Modular 66 Connecting Block - OR-8050M157B
+ / - Hover over image to Zoom
Other Views

    Modular 66 Connecting Block

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-8050M157B
    SKU: 88192740
    $89.10
    Checking Pricing
         
    Dimensions (Inches):7.21 mm W x 6.88 mm D x 10 in H
    Product Includes:Connecting Blocks
    No. of Pairs:25
    Alternate Manufacturer Part No.:OR-8050M157B
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-8050M157B
    • Alternate Manufacturer Part No. OR-8050M157B
    • Dimensions (Inches) 7.21 mm W x 6.88 mm D x 10 in H
    • Materials Brass, Copper (Sleeve)
    • No. of Pairs 25
    • Product Includes Connecting Blocks
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Modular 66 Connecting Block, No. of Pairs: 25, Dimension (Inches): 7.21 mm W x 6.88 mm D x 10 in H, Polyphenyleneâ Oxide