Hubbell Premise Wiring BR258066A Modular 66 Block | Graybar Store
Hubbell Premise Wiring - Modular 66 Block - BR258066A
+ / - Hover over image to Zoom
Other Views

    Modular 66 Block

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: BR258066A
    SKU: 90093164
    $189.17
    Checking Pricing
         
    Color:White
    Packaging:1 Each
    Use With:1 16-Port Block
    Product Includes:89D Bracket
    No. of Pairs:50
    No. of Ports:16
    Alternate Manufacturer Part No.:BR258066A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # BR258066A
    • Color White
    • Category Cat 3
    • Termination Style IDC
    • No. of Ports 16
    • Alternate Manufacturer Part No. BR258066A
    • No. of Pairs 50
    • Product Includes 89D Bracket
    • Wiring Configuration T568B
    • Packaging 1 Each
    • Use With 1 16-Port Block
    • Country of Origin US - USA
    Product Overview:
    iStation Modular 66 Block, No. of Pairs: 50, Cat 3, Packaging: 1 Each