Square D (Schneider Electric) STBNIP2212 Modicon Network Module | Graybar Store
Square D (Schneider Electric) - Modicon Network Module - STBNIP2212
+ / - Hover over image to Zoom
Other Views

    Modicon Network Module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: STBNIP2212
    SKU: 22106056
    $491.47
    Checking Pricing
         
    Rating:700 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # STBNIP2212
    • Height 40.5 mm
    • Rating 700 mA
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Network module 700 mA for use with programmable logic controller.
    • Enclosoure IP20
    • 1 Yellow LED for test mode
    • 1 Red LED for module error
    • 1 Green LED for power supply
    • 1 Green LED for island state
    • 1 Green LED for 10T
    • 1 Green LED for status