Square D (Schneider Electric) TM3DQ16R Modicon I/O Module-TM3DQ16R | Graybar Store
Square D (Schneider Electric) - Modicon I/O Module-TM3DQ16R - TM3DQ16R
+ / - Hover over image to Zoom
Other Views

    Modicon I/O Module-TM3DQ16R

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TM3DQ16R
    SKU: 25666496
    $235.39
    Checking Pricing
         
    Module:16 Output Channels
    Output Voltage:24 V DC; 240 V AC
    Depth:3.33 in
    Packaging:1 Unit per Pack
    Length:98.43 (Cable) ft
    Use With:Modicon M221; Modicon M241; Modicon M251
    Width (mm):27.4 mm
    Output Amperage:2000 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TM3DQ16R
    • Depth 3.33 in
    • Height 3.54 in
    • Length 98.43 (Cable) ft
    • Module 16 Output Channels
    • Output Amperage 2000 mA
    • Output Voltage 24 V DC; 240 V AC
    • Width (mm) 27.4 mm
    • Packaging 1 Unit per Pack
    • Use With Modicon M221; Modicon M241; Modicon M251
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Modicon™ TM3 Discrete Input Module, Packaging: 1 Unit per Pack, Height: 3.54 in, 16 Output Channels