Square D (Schneider Electric) TM3DI8A Modicon I/O Module-TM3DI8A | Graybar Store
Square D (Schneider Electric) - Modicon I/O Module-TM3DI8A - TM3DI8A
+ / - Hover over image to Zoom
Other Views

    Modicon I/O Module-TM3DI8A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TM3DI8A
    SKU: 25666492
    $161.37
    Checking Pricing
         
    Module:8 Input Channels
    Depth:3.33 in
    Packaging:1 Unit per Pack
    Input Voltage:120 V
    Use With:Modicon M221; Modicon M241; Modicon M251
    Width (mm):27.4 mm
    Rating:11 kohm
    Amperage Rating:7.5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TM3DI8A
    • Amperage Rating 7.5 A
    • Depth 3.33 in
    • Height 3.54 in
    • Input Voltage 120 V
    • Module 8 Input Channels
    • Rating 11 kohm
    • Width (mm) 27.4 mm
    • Packaging 1 Unit per Pack
    • Use With Modicon M221; Modicon M241; Modicon M251
    • Country of Origin TW - Taiwan
    Product Overview:
    Modicon™ TM3 Discrete Input Module, Packaging: 1 Unit per Pack, Height: 3.54 in, 8 Input Channels