Square D (Schneider Electric) TM3AQ2 Modicon I/O Module-TM3AQ2 | Graybar Store
Square D (Schneider Electric) - Modicon I/O Module-TM3AQ2 - TM3AQ2
+ / - Hover over image to Zoom
Other Views

    Modicon I/O Module-TM3AQ2

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TM3AQ2
    SKU: 25666531
    $265.00
    Checking Pricing
         
    Module:2 Analog Output Channels
    Voltage Rating:0 to 10 V
    Depth:70 mm
    Packaging:1 Unit per Pack
    Input Voltage:24 V DC
    Use With:Modicon M221; Modicon M241; Modicon M251
    Width (mm):23.6 mm
    Amperage Rating:40 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TM3AQ2
    • Amperage Rating 40 mA
    • Depth 70 mm
    • Height 90 mm
    • Input Voltage 24 V DC
    • Module 2 Analog Output Channels
    • Width (mm) 23.6 mm
    • Packaging 1 Unit per Pack
    • Use With Modicon M221; Modicon M241; Modicon M251
    • Voltage Rating 0 to 10 V
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Modicon™ TM3 Anlog I/O Module, Packaging: 1 Unit per Pack, Height: 90 mm, Voltage Rating: 0 to 10 V, 2 Analog Output Channels