Square D (Schneider Electric) TM3AI8 Modicon I/O Module-TM3AI8 | Graybar Store
Square D (Schneider Electric) - Modicon I/O Module-TM3AI8 - TM3AI8
+ / - Hover over image to Zoom
Other Views

    Modicon I/O Module-TM3AI8

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TM3AI8
    SKU: 25666528
    $353.82
    Checking Pricing
         
    Module:8 Analog Input Channels
    Voltage Rating:0 to 10 V
    Depth:2.76 in
    Packaging:1 Unit per Pack
    Input Voltage:24 V DC
    Use With:Modicon M221; Modicon M241; Modicon M251
    Width (mm):23.6 mm
    Amperage Rating:40 mA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TM3AI8
    • Amperage Rating 40 mA
    • Depth 2.76 in
    • Height 3.54 in
    • Input Voltage 24 V DC
    • Module 8 Analog Input Channels
    • Width (mm) 23.6 mm
    • Packaging 1 Unit per Pack
    • Use With Modicon M221; Modicon M241; Modicon M251
    • Voltage Rating 0 to 10 V
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Modicon™ TM3 Anlog I/O Module, Packaging: 1 Unit per Pack, Height: 3.54 in, Voltage Rating: 0 to 10 V, 8 Analog Input Channels