Quiktron (Legrand) 2301-02518-006 Modem Cable DB9 Female to DB25 Male | Graybar Store
Quiktron (Legrand) - Modem Cable DB9 Female to DB25 Male - 2301-02518-006
+ / - Hover over image to Zoom
Other Views

    Modem Cable DB9 Female to DB25 Male

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 2301-02518-006
    SKU: 25112474
    $4.98
    Checking Pricing
         
    Cable Length (Feet):6.0
    Cable Type:Modem Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 2301-02518-006
    • Cable Type Modem Cable
    • Cable Length (Feet) 6.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Quiktron® 2301 Modem Cable, Cable Type: Modem Cable, Cable Length (Feet): 6, Connector Type: DB9 Female to DB25 Male