Federal Signal 350-120-30 Model 350 and 450 Vibratone® Horns | Graybar Store
Federal Signal - Model 350 and 450 Vibratone® Horns - 350-120-30
+ / - Hover over image to Zoom
Other Views

    Model 350 and 450 Vibratone® Horns

    Manufacturer: Federal Signal
    Manufacturer #: 350-120-30
    SKU: 88095679
    $116.36
    Checking Pricing
         
    Voltage Rating:120 VAC
    Amps:0.18 A
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 350-120-30
    • Color Grey
    • Amps 0.18 A
    • Voltage Rating 120 VAC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Vibratone® loud horn, 120V AC.
    • range up to 200 feet
    • Coded or sustained tones
    • UL and cUL Listed, CSA Certified and FM Approved
    • Vibratone mounting options provide for surface, flush or semi-flush mounting on walls, panels, in cabinets, on 4-inch square outlet boxes, or in concrete and deep wall constructions.