Federal Signal Bell | Graybar Store
Federal Signal - Bell
+ / - Hover over image to Zoom
Other Views

    Bell

    Manufacturer: Federal Signal
         

    Federal Signal's Vibratone horns are excellent for general alarm, start and dismissal, coded paging, and process control signaling in areas of high ambient noise levels.

    • Range up to 200 feet
    • Coded or sustained tone
    • Vibratone mounting options provide for surface, flush or semi-flush mounting on walls, panels, in cabinets,on 4-inch square outlet boxes, or in concrete and deep wall constructions.
    See More >>
    • Manufacturer Federal Signal
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Additional Features
    Dimensions
    Amps
    Voltage (Volts)
    Color
    Price
    350-120-30
    88095679
    120 VAC
    0.18 A
    Grey
    $
    116
    .36
    /
    EA
    88095679
    Voltage Rating
    120 VAC
    Additional Features
    Dimensions
    Amps
    0.18 A
    Voltage (Volts)
    Color
    Grey
    $
    116
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    350-024-30
    88095678
    24 V
    Grey
    $
    101
    .66
    /
    EA
    88095678
    Voltage Rating
    24 V
    Additional Features
    Dimensions
    Amps
    Voltage (Volts)
    Color
    Grey
    $
    101
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    350-012-30
    88095677
    12V
    Grey
    $
    101
    .66
    /
    EA
    88095677
    Voltage Rating
    12V
    Additional Features
    Dimensions
    Amps
    Voltage (Volts)
    Color
    Grey
    $
    101
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88095679 SKU, 88095679 ANALYTICS...
    Dimensions
    Amps
    0.18 A
    Voltage (Volts)
    Color
    Grey
    Price
    $
    116
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88095678 SKU, 88095678 ANALYTICS...
    Dimensions
    Amps
    Voltage (Volts)
    Color
    Grey
    Price
    $
    101
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88095677 SKU, 88095677 ANALYTICS...
    Dimensions
    Amps
    Voltage (Volts)
    Color
    Grey
    Price
    $
    101
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available