GE Lighting F32T8/SPX41/U6/2 Mod-U-Line® Fluorescent Lamp, T8, G13 Base, 6 in. Spacing, 32W, 4100K, 20000 Rated Life Hrs. | Graybar Store
GE Lighting - Mod-U-Line® Fluorescent Lamp, T8, G13 Base, 6 in. Spacing, 32W, 4100K, 20000 Rated Life Hrs. - F32T8/SPX41/U6/2
+ / - Hover over image to Zoom
Other Views

    Mod-U-Line® Fluorescent Lamp, T8, G13 Base, 6 in. Spacing, 32W, 4100K, 20000 Rated Life Hrs.

    Manufacturer: GE Lighting
    Manufacturer #: F32T8/SPX41/U6/2
    SKU: 25456287
    $16.25
    Checking Pricing
         
    Wattage:32
    Rated Life (Hour):20000
    Initial/Mean Lumens:2800/2630
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8/SPX41/U6/2
    • Base Type G13
    • Brand Mod-U-Line
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4100
    Product Overview:
    Mod-U-Line® Starcoat® T8 32W linear fluorescent lamp with G13 base, color temperature 4100K, 20000 rated life hours, initial/mean lumens 2800/2630 for commercial/residential use.