GE Lighting F20T12/SP41 MOD-LINE COOL LMP | Graybar Store
GE Lighting - MOD-LINE COOL LMP - F20T12/SP41
+ / - Hover over image to Zoom
Other Views

    MOD-LINE COOL LMP

    Manufacturer: GE Lighting
    Manufacturer #: F20T12/SP41
    SKU: 88111698
    $17.67
    Checking Pricing
         
    Wattage:20
    Rated Life (Hour):9000
    Initial/Mean Lumens:1275/1200
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:15353
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F20T12/SP41
    • Alternate Manufacturer Part No. 15353
    • Base Type G13
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    Product Overview:
    GE Ecolux® T12 20W lamp with 4100K color temperature and 9000 rated life hours.