Ortronics (Legrand) OR-808004042 High Density Modular Telco Patch Panel | Graybar Store
Ortronics (Legrand) - High Density Modular Telco Patch Panel - OR-808004042
+ / - Hover over image to Zoom
Other Views

    High Density Modular Telco Patch Panel

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-808004042
    SKU: 91017243
    $214.32
    Checking Pricing
         
    No. of Ports:48
    Panel Type:Loaded
    Rack Units:2
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-808004042
    • Color Black
    • Panel Type Loaded
    • Category Cat 3
    • No. of Ports 48
    • Rack Units 2
    • Mounting Rack Mount
    • Panel Color Black
    • Wiring Configuration T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® Mod 8/Telco Panel, Black, No. of Ports: 48, Mounting: Rack Mount, Rack Units: 2