Greenlee 9510 Mobile Deluxe A Frame Caddy | Graybar Store
Greenlee - Mobile Deluxe A Frame Caddy - 9510
+ / - Hover over image to Zoom
Other Views

    Mobile Deluxe A Frame Caddy

    Manufacturer: Greenlee
    Manufacturer #: 9510
    SKU: 98289647
    $481.38
    Checking Pricing
         
    Capacity:400 lbs.
    Dimensions:48 H x 28-1/4 in. W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 9510
    • Dimensions 48 H x 28-1/4 in. W
    • Capacity 400 lbs.
    Product Overview:
    Caddy, Foldable, Movable, Width 28-1/4 Inch, Height 47-7/8 Inch, Spool Diameter 7.5 Inch, 16 Spools, Cable Type 10 AWG Wire, For 24 Spool of 12 AWG Wire
    Maximum Total Spool Weight: 400.000 LB (181.000 KG), Maximum Spool Diameter: 7.500 IN (190.000 MM), Maximum Spool Width: 18.000 IN (457.000 MM)