Klein Tools MM600 Auto-Ranging Digital Multimeter | Graybar Store
Klein Tools - Auto-Ranging Digital Multimeter - MM600
+ / - Hover over image to Zoom
Other Views

    Auto-Ranging Digital Multimeter

    Manufacturer: Klein Tools
    Manufacturer #: MM600
    SKU: 25794683
    $94.18
    Checking Pricing
         
    Power Source:(2) AAA Batteries
    Tool Application:AC/DC Current, Voltage; Capacitance, Frequency; Duty-Cycle; Resistance; Temperature; Test Continuity
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # MM600
    • Display Type LCD
    • Power Source (2) AAA Batteries
    • Tool Application AC/DC Current, Voltage; Capacitance, Frequency; Duty-Cycle; Resistance; Temperature; Test Continuity
    • For Use With Digital Multimeter
    • Country of Origin CN - China
    Product Overview:
    Auto-Ranging Digital Multimeter 1000V, Cat IV 600V, AC/DC Current, Voltage; Electromagnetic Environments; Capacitance, Frequency; Duty-Cycle; Resistance; Temperature; Test Diodes, Continuity, Includes Carry Case, Test Leads, Thermocouple, AAA Batteries