Klein Tools MM300 Manual-Ranging Digital Multimeter | Graybar Store
Klein Tools - Manual-Ranging Digital Multimeter - MM300
+ / - Hover over image to Zoom
Other Views

    Manual-Ranging Digital Multimeter

    Manufacturer: Klein Tools
    Manufacturer #: MM300
    SKU: 25794681
    $30.74
    Checking Pricing
         
    Power Source:(2) AAA Batteries
    Tool Application:AC/DC Voltage; Basic and Controlled Electromagnetic Environments; DC Current and Resistance
    Rating:1000 V Cat III; 600 V Cat IV
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # MM300
    • Display Type LCD
    • Power Source (2) AAA Batteries
    • Rating 1000 V Cat III; 600 V Cat IV
    • Tool Application AC/DC Voltage; Basic and Controlled Electromagnetic Environments; DC Current and Resistance
    • For Use With Digital Multimeter
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Manual-Ranging Digital Multimeter 600V, (2) AAA Batteries, Rating: 600 V Cat IV; LCD, Tool Application: AC/DC Voltage; Basic and Controlled Electromagnetic Environments; DC Current and Resistance, Includes Test Leads, Batteries