Cooper Lighting (Eaton) ML5609830 900 Series 5 in./6 in. Light Module, LED, IC/Non-IC, 80 CRI, 900 Lumen, 3000K | Graybar Store
Cooper Lighting (Eaton) - 900 Series 5 in./6 in. Light Module, LED, IC/Non-IC, 80 CRI, 900 Lumen, 3000K - ML5609830
+ / - Hover over image to Zoom
Other Views

    900 Series 5 in./6 in. Light Module, LED, IC/Non-IC, 80 CRI, 900 Lumen, 3000K

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: ML5609830
    SKU: 25479342
    $66.62
    Checking Pricing
         
    Color:White
    CRI:80
    Color Temperature (Kelvin):3000 K
    Lumens:1135
    Additional Features:E26 Edison Screw Base Retrofit Adapter Included
    Use With:5 in/6 in Insulated Ceiling and Non-Insulated Housing; Halo LED Housing/Retrofit
    Construction:New Construction
    Wattage:13.4 W
    Voltage Rating:120 to 277 V
    Outer Diameter:4-1/2 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # ML5609830
    • Color White
    • Construction New Construction
    • Additional Features E26 Edison Screw Base Retrofit Adapter Included
    • Color Temperature (Kelvin) 3000 K
    • CRI 80
    • Fixture Type 5 in Housing; 6 in Housing
    • Lamp Type LED; PAR30 75W Halogen; PAR38 60W Halogen
    • Lumens 1135
    • Outer Diameter 4-1/2 in
    • Wattage 13.4 W
    • Use With 5 in/6 in Insulated Ceiling and Non-Insulated Housing; Halo LED Housing/Retrofit
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Halo® ML56 LED Module, Fixture Type: 5 in Housing; 6 in Housing, Lamp Type: LED; PAR30 75W Halogen; PAR38 60W Halogen, White, Outer Diameter: 4-1/2 in, Construction: New Construction