Cooper Lighting (Eaton) ML56 LED System-900 Series | Graybar Store
Cooper Lighting (Eaton) - ML56 LED System-900 Series
+ / - Hover over image to Zoom
Other Views

    ML56 LED System-900 Series

    Manufacturer: Cooper Lighting (Eaton)
         

    The Halo ML56 LED Downlighting System is a series of modular LED Light Modules for use with dedicated 5 in. or 6 in. ML56 LED trims. The ML56 system is suitable for new construction, remodel and retrofit installation.

    • Manufacturer Cooper Lighting (Eaton)
    • Fixture Type 5 in Housing; 6 in Housing
    • Lamp Type LED; PAR30 75W Halogen; PAR38 60W Halogen
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    CRI
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    Use With
    Construction
    Wattage
    Voltage Rating
    Outer Diameter
    Price
    ML5609835
    25465216
    Matte White
    80
    3500
    894
    Lamp Included
    5 in. or 6 in. Compatible Housing
    New, Remodel or Retrofit
    14
    $
    65
    .25
    /
    EA
    25465216
    Color
    Matte White
    CRI
    80
    Color Temperature (Kelvin)
    3500
    Lumens
    894
    Additional Features
    Lamp Included
    Use With
    5 in. or 6 in. Compatible Housing
    Construction
    New, Remodel or Retrofit
    Wattage
    14
    Voltage Rating
    Outer Diameter
    $
    65
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ML5609830
    25479342
    White
    80
    3000 K
    1135
    E26 Edison Screw Base Retrofit Adapter Included
    5 in/6 in Insulated Ceiling and Non-Insulated Housing; Halo LED Housing/Retrofit
    New Construction
    13.4 W
    120 to 277 V
    4-1/2 in
    $
    66
    .62
    /
    EA
    25479342
    Color
    White
    CRI
    80
    Color Temperature (Kelvin)
    3000 K
    Lumens
    1135
    Additional Features
    E26 Edison Screw Base Retrofit Adapter Included
    Use With
    5 in/6 in Insulated Ceiling and Non-Insulated Housing; Halo LED Housing/Retrofit
    Construction
    New Construction
    Wattage
    13.4 W
    Voltage Rating
    120 to 277 V
    Outer Diameter
    4-1/2 in
    $
    66
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ML5609935
    25649005
    White
    90
    3500 K
    1135
    E26 Edison Screw Base Retrofit Adapter Included
    5 in/6 in Insulated Ceiling and Non-Insulated Housing; Halo LED Housing/Retrofit
    New Construction
    13.4 W
    120 to 277 V
    4-1/2 in
    $
    50
    .11
    /
    EA
    25649005
    Color
    White
    CRI
    90
    Color Temperature (Kelvin)
    3500 K
    Lumens
    1135
    Additional Features
    E26 Edison Screw Base Retrofit Adapter Included
    Use With
    5 in/6 in Insulated Ceiling and Non-Insulated Housing; Halo LED Housing/Retrofit
    Construction
    New Construction
    Wattage
    13.4 W
    Voltage Rating
    120 to 277 V
    Outer Diameter
    4-1/2 in
    $
    50
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25465216 SKU, 25465216 ANALYTICS...
    Color Temperature (Kelvin)
    3500
    Lumens
    894
    Additional Features
    Lamp Included
    Use With
    5 in. or 6 in. Compatible Housing
    Construction
    New, Remodel or Retrofit
    Wattage
    14
    Voltage Rating
    Outer Diameter
    Price
    $
    65
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25479342 SKU, 25479342 ANALYTICS...
    Color Temperature (Kelvin)
    3000 K
    Lumens
    1135
    Additional Features
    E26 Edison Screw Base Retrofit Adapter Included
    Use With
    5 in/6 in Insulated Ceiling and Non-Insulated Housing; Halo LED Housing/Retrofit
    Construction
    New Construction
    Wattage
    13.4 W
    Voltage Rating
    120 to 277 V
    Outer Diameter
    4-1/2 in
    Price
    $
    66
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25649005 SKU, 25649005 ANALYTICS...
    Color Temperature (Kelvin)
    3500 K
    Lumens
    1135
    Additional Features
    E26 Edison Screw Base Retrofit Adapter Included
    Use With
    5 in/6 in Insulated Ceiling and Non-Insulated Housing; Halo LED Housing/Retrofit
    Construction
    New Construction
    Wattage
    13.4 W
    Voltage Rating
    120 to 277 V
    Outer Diameter
    4-1/2 in
    Price
    $
    50
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available