Cooper Lighting (Eaton) ML56 LED System-600 Series | Graybar Store
Cooper Lighting (Eaton) - ML56 LED System-600 Series
+ / - Hover over image to Zoom
Other Views

    ML56 LED System-600 Series

    Manufacturer: Cooper Lighting (Eaton)
         

    The Halo ML56 LED Downlighting System is a series of modular LED Light Modules for use with designated 5 in. or 6 in. ML56 LED trims in new construction, remodel and retrofit installation.

    • Manufacturer Cooper Lighting (Eaton)
    • Lamp Type LED
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    CRI
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    Use With
    Construction
    Wattage
    Price
    ML5606835
    25465215
    Matte White
    80
    3500
    648
    Lamp Included
    5 in. or 6 in. Compatible Housing
    New, Remodel or Retrofit
    10
    $
    61
    .65
    /
    EA
    25465215
    Color
    Matte White
    CRI
    80
    Color Temperature (Kelvin)
    3500
    Lumens
    648
    Additional Features
    Lamp Included
    Use With
    5 in. or 6 in. Compatible Housing
    Construction
    New, Remodel or Retrofit
    Wattage
    10
    $
    61
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ML5606830
    25479341
    Matte White
    80
    3000
    619
    Lamp Included
    5 in. or 6 in. Compatible Housing
    New, Remodel or Retrofit
    10
    Call for Pricing
    25479341
    Color
    Matte White
    CRI
    80
    Color Temperature (Kelvin)
    3000
    Lumens
    619
    Additional Features
    Lamp Included
    Use With
    5 in. or 6 in. Compatible Housing
    Construction
    New, Remodel or Retrofit
    Wattage
    10
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25465215 SKU, 25465215 ANALYTICS...
    Color Temperature (Kelvin)
    3500
    Lumens
    648
    Additional Features
    Lamp Included
    Use With
    5 in. or 6 in. Compatible Housing
    Construction
    New, Remodel or Retrofit
    Wattage
    10
    Price
    $
    61
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25479341 SKU, 25479341 ANALYTICS...
    Color Temperature (Kelvin)
    3000
    Lumens
    619
    Additional Features
    Lamp Included
    Use With
    5 in. or 6 in. Compatible Housing
    Construction
    New, Remodel or Retrofit
    Wattage
    10
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available