Cooper Lighting (Eaton) ML5612835 ML56 LED System-1200 Series, 80 CRI, 4000K | Graybar Store
Cooper Lighting (Eaton) - ML56 LED System-1200 Series, 80 CRI, 4000K - ML5612835
+ / - Hover over image to Zoom
Other Views

    ML56 LED System-1200 Series, 80 CRI, 4000K

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: ML5612835
    SKU: 25632446
    $93.73
    Checking Pricing
         
    Color:Matte White
    CRI:80
    Color Temperature (Kelvin):4000
    Lumens:1479
    Additional Features:Lamp Included
    Use With:5 in. or 6 in. Compatible Housing
    Construction:New, Remodel or Retrofit
    Wattage:17.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # ML5612835
    • Color Matte White
    • Construction New, Remodel or Retrofit
    • Additional Features Lamp Included
    • Color Temperature (Kelvin) 4000
    • CRI 80
    • Fixture Type 5 in Housing; 6 in Housing
    • Housing Compatibility ML56
    • Lamp Type LED
    • Lumens 1479
    • Wattage 17.5
    • Insulation Rating Non-IC
    • Use With 5 in. or 6 in. Compatible Housing
    • Country of Origin MX - Mexico
    Product Overview:
    ML56 1200 Series LED module 80CRI, 4000K color temperature with a matte white finish for use in 5 in. or 6 in. compatible housing on new construction, remodel or retrofit applications.