Cooper Lighting (Eaton) ML56 LED System-1200 Series | Graybar Store
Cooper Lighting (Eaton) - ML56 LED System-1200 Series
+ / - Hover over image to Zoom
Other Views

    ML56 LED System-1200 Series

    Manufacturer: Cooper Lighting (Eaton)
         

    The Halo ML56 LED Downlighting System is a series of modular LED Light Modules for use with dedicated 5 in. or 6 in. ML56 LED trims. The ML56 system is suitable for new construction, remodel and retrofit installation.

    • Manufacturer Cooper Lighting (Eaton)
    • Fixture Type 5 in Housing; 6 in Housing
    • Housing Compatibility ML56
    • Lamp Type LED
    • Insulation Rating Non-IC
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    CRI
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    Use With
    Construction
    Wattage
    Price
    ML5612835
    25632446
    Matte White
    80
    4000
    1479
    Lamp Included
    5 in. or 6 in. Compatible Housing
    New, Remodel or Retrofit
    17.5
    $
    93
    .73
    /
    EA
    25632446
    Color
    Matte White
    CRI
    80
    Color Temperature (Kelvin)
    4000
    Lumens
    1479
    Additional Features
    Lamp Included
    Use With
    5 in. or 6 in. Compatible Housing
    Construction
    New, Remodel or Retrofit
    Wattage
    17.5
    $
    93
    .73
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ML5612935
    25654088
    Call for Pricing
    25654088
    Color
    CRI
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    Use With
    Construction
    Wattage
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25632446 SKU, 25632446 ANALYTICS...
    Color Temperature (Kelvin)
    4000
    Lumens
    1479
    Additional Features
    Lamp Included
    Use With
    5 in. or 6 in. Compatible Housing
    Construction
    New, Remodel or Retrofit
    Wattage
    17.5
    Price
    $
    93
    .73
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25654088 SKU, 25654088 ANALYTICS...
    Color Temperature (Kelvin)
    Lumens
    Additional Features
    Use With
    Construction
    Wattage
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available