Square D (Schneider Electric) RXZE2M114M Mixed Contact Socket RXZ | Graybar Store
Square D (Schneider Electric) - Mixed Contact Socket RXZ - RXZE2M114M
+ / - Hover over image to Zoom
Other Views

    Mixed Contact Socket RXZ

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: RXZE2M114M
    SKU: 25083434
    $5.96
    Checking Pricing
         
    Amperage Rating:10 A
    Voltage Rating:250
    Use With:Relays
    Packaging:10 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # RXZE2M114M
    • Amperage Rating 10 A
    • For Use With RXM4 Relays
    • Packaging 10 per Pack
    • Use With Relays
    • Voltage Rating 250
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Zelio™ Mixed Contact Socket RXZ, Packaging: 10 per Pack, Voltage Rating: 250 V, Amperage Rating: 10 A, Relays