Plantronics H41 Mirage® Headset | Graybar Store
Plantronics - Mirage® Headset - H41
+ / - Hover over image to Zoom
Other Views

    Mirage® Headset

    Manufacturer: Plantronics
    Manufacturer #: H41
    SKU: 91010732
    $87.69
    Checking Pricing
         
    Headset Type:Corded
    Style:Over-The-Ear
    Additional Features:With Voice Tube
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Plantronics
    • Manufacturer # H41
    • Style Over-The-Ear
    • Additional Features With Voice Tube
    • Headset Type Corded
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Mirage® over-the-ear headset with voice tube.
    Alternate Manufacturer Part No.: 26089-11

    H41 Features:

    • Wearing Style: Over-the-ear
    • Range: Up to 10 feet
    • Compatibility: works with single or multi-line corded phone when used with amplifier (Vista™ M22 Audio Processor recommended - sold separately)
    • Connector Type: Quick Disconnect
    • Microphone: Voice Tube
    • Weight: 0.48 ounces
    • Earpiece: None
    • Includes: Headset, carrying pouch, quick start kit, voice tube
    • Manufacturer Warranty: Two years