Thomas and Betts 333FCV Mipco Series 32A 380/440V 3P4W Pin and Sleeve Connector | Graybar Store
Thomas and Betts - Mipco Series 32A 380/440V 3P4W Pin and Sleeve Connector - 333FCV
+ / - Hover over image to Zoom
Other Views

    Mipco Series 32A 380/440V 3P4W Pin and Sleeve Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: 333FCV
    SKU: 25525495
    $945.62
    Checking Pricing
         
    Color:Red
    Amperage:32A
    Connector Configurations:3-Pole, 4-Wire
    Voltage Rating:380/440V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 333FCV
    • Color Red
    • Amperage 32A
    • Connector Configurations 3-Pole, 4-Wire
    • Voltage Rating 380/440V
    • Country of Origin US - USA
    Product Overview:
    Mipco Series 32A 380/440V 3P4W pin and sleeve connector.