Minuteman PRO1500RT Minuteman PRO-RT® Line Interactive Uninterruptible Power Supply | Graybar Store
Minuteman - Minuteman PRO-RT® Line Interactive Uninterruptible Power Supply - PRO1500RT
+ / - Hover over image to Zoom
Other Views

    Minuteman PRO-RT® Line Interactive Uninterruptible Power Supply

    Manufacturer: Minuteman
    Manufacturer #: PRO1500RT
    SKU: 25293094
    $405.86
    Checking Pricing
         
    Watts:1050
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
    VA Rating:1500VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # PRO1500RT
    • Mounting 2 RU Rack/Wall/Tower
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 1500VA
    • Watts 1050
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    PRO-RT® line interactive UPS, (2 RU), 1500VA/1050W, 120V AC, with (8) receptacles.
    • 17.3L x 3.5H x 15.7D in.
    • Full/Half Load Back Up Time Full Load 7.4 Minutes/Half Load 16.8 Minutes.
    • Input/Output voltage 120/120