Minuteman MMS370 Minuteman MMS Series AC Line Surge Protectors | Graybar Store
Minuteman - Minuteman MMS Series AC Line Surge Protectors - MMS370
+ / - Hover over image to Zoom
Other Views

    Minuteman MMS Series AC Line Surge Protectors

    Manufacturer: Minuteman
    Manufacturer #: MMS370
    SKU: 25086123
    $21.48
    Checking Pricing
         
    No. of Outlets:7
    Max. Surge Current:1080 Joules/72,000/96,000A
    Clamping Voltage:400V
    Plug Configuration:NEMA 5-15P
    Amps:15 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # MMS370
    • Amps 15 A
    • Clamping Voltage 400V
    • Max. Surge Current 1080 Joules/72,000/96,000A
    • No. of Outlets 7
    • Plug Configuration NEMA 5-15P
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    MMS series surge protected power strip with (7) 15A outlets.
    • Surge Suppressor with Child Safety Covers
    • 6 foot cord
    • 7 outlets
    • UL 1449 certified
    • 1080 Joules