Minuteman MMS362P Minuteman MMS Series AC Line Surge Protectors | Graybar Store
Minuteman - Minuteman MMS Series AC Line Surge Protectors - MMS362P
+ / - Hover over image to Zoom
Other Views

    Minuteman MMS Series AC Line Surge Protectors

    Manufacturer: Minuteman
    Manufacturer #: MMS362P
    SKU: 25086122
    $19.15
    Checking Pricing
         
    No. of Outlets:6
    Max. Surge Current:241 Joules/12,000A
    Clamping Voltage:800V
    Plug Configuration:NEMA 5-15P
    Amps:15 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # MMS362P
    • Amps 15 A
    • Clamping Voltage 800V
    • Max. Surge Current 241 Joules/12,000A
    • No. of Outlets 6
    • Plug Configuration NEMA 5-15P
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    MMS series surge protected power strip with (6) 15A outlets.
    • 3 foot
    • Two units in one pack
    • Protects against line surges and spikes
    • Six grounded outlets each
    • Wall mountable
    • UL 1449 certified
    • 241 Joules