Minuteman MMS780R Minuteman MMS Series AC 8 Outlet Line Surge Protectors | Graybar Store
Minuteman - Minuteman MMS Series AC 8 Outlet Line Surge Protectors - MMS780R
+ / - Hover over image to Zoom
Other Views

    Minuteman MMS Series AC 8 Outlet Line Surge Protectors

    Manufacturer: Minuteman
    Manufacturer #: MMS780R
    SKU: 25086125
    $36.96
    Checking Pricing
         
    No. of Outlets:8
    Max. Surge Current:2160 Joules
    Clamping Voltage:400V
    Plug Configuration:NEMA 5-15P
    Amps:15 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # MMS780R
    • Amps 15 A
    • Clamping Voltage 400V
    • Max. Surge Current 2160 Joules
    • No. of Outlets 8
    • Plug Configuration NEMA 5-15P
    • Country of Origin CN - China
    Product Overview:
    MMS series surge protected power strip with (8) 15A outlets. There are 6 rotating outlets and 2 non-rotating outlets
    • Surge Suppressor with Child Safety Covers
    • 7 foot cord
    • 8 outlets
    • UL 1449 certified
    • 2160 Joules