Minuteman BP72RTXL Minuteman Extended Battery Pack, 72 Volt | Graybar Store
Minuteman - Minuteman Extended Battery Pack, 72 Volt - BP72RTXL
+ / - Hover over image to Zoom
Other Views

    Minuteman Extended Battery Pack, 72 Volt

    Manufacturer: Minuteman
    Manufacturer #: BP72RTXL
    SKU: 25086118
    $633.90
    Checking Pricing
         
    Voltage (Volts):72 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # BP72RTXL
    • Voltage (Volts) 72 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    72V VDC 8.5 AH Battery pack is made of sealed lead acid for added durability. Size 17.30 in. x 26.70 in. x 5.20 in.