Minuteman BP36RTXL Minuteman Extended Battery Pack, 36 Volt | Graybar Store
Minuteman - Minuteman Extended Battery Pack, 36 Volt - BP36RTXL
+ / - Hover over image to Zoom
Other Views

    Minuteman Extended Battery Pack, 36 Volt

    Manufacturer: Minuteman
    Manufacturer #: BP36RTXL
    SKU: 25086117
    $560.41
    Checking Pricing
         
    Voltage (Volts):36 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # BP36RTXL
    • Voltage (Volts) 36 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    36V VDC 8.5 AH Battery pack is made of sealed lead acid for added durability. Size 17.30 in. x 26.70 in. x 5.20 in.