Minuteman ETR1500 Minuteman Entrust® Line Interactive Uninterruptible Power Supply | Graybar Store
Minuteman - Minuteman Entrust® Line Interactive Uninterruptible Power Supply - ETR1500
+ / - Hover over image to Zoom
Other Views

    Minuteman Entrust® Line Interactive Uninterruptible Power Supply

    Manufacturer: Minuteman
    Manufacturer #: ETR1500
    SKU: 25086103
    $254.56
    Checking Pricing
         
    Watts:900
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
    VA Rating:1500VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # ETR1500
    • Mounting On or Under Desk
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 1500VA
    • Watts 900
    • Country of Origin TW - Taiwan
    Product Overview:
    Entrust® line interactive UPS, 1500VA/900W, 120V AC, with (8) receptacles that accommodate (2) transformer plugs.
    • 3.43L x 10.8H x 16.4D in.
    • Full/Half Load Back Up Time Full Load 4.2 Minutes/Half Load 10.3 Minutes.
    • Input/Output Voltage 120/120