Minuteman ETR1000 Minuteman Entrust® Line Interactive Uninterruptible Power Supply | Graybar Store
Minuteman - Minuteman Entrust® Line Interactive Uninterruptible Power Supply - ETR1000
+ / - Hover over image to Zoom
Other Views

    Minuteman Entrust® Line Interactive Uninterruptible Power Supply

    Manufacturer: Minuteman
    Manufacturer #: ETR1000
    SKU: 25086102
    $194.66
    Checking Pricing
         
    Watts:600
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
    VA Rating:1000VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # ETR1000
    • Mounting On or Under Desk
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 1000VA
    • Watts 600
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Entrust® line interactive UPS, 1000VA/600W, 120V AC, with (8) receptacles that accommodate (2) transformer plugs.
    • 3.43L x 10.8H x 16.4D in.
    • Full/Half Load Back Up Time Full Load 4.0 Minutes/Half Load 10.4 Minutes.
    • Input/Output Voltage 120/120