Minuteman EN400 Minuteman EnSpire® Standby UPS Series | Graybar Store
Minuteman - Minuteman EnSpire® Standby UPS Series - EN400
+ / - Hover over image to Zoom
Other Views

    Minuteman EnSpire® Standby UPS Series

    Manufacturer: Minuteman
    Manufacturer #: EN400
    SKU: 25086098
    $64.89
    Checking Pricing
         
    Watts:200
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
    VA Rating:400VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # EN400
    • Mounting Desktop, Floor or Wall
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 400VA
    • Watts 200
    • Country of Origin CN - China
    Product Overview:
    EnSpire® stand-by UPS, 400VA/200W, 120V AC, with (6) receptacles that accommodate (2) transformer plugs.
    • 11.97L x 3.35H x 4.84D in.
    • Full/Half Load Back Up Time Full Load 3.2 Minutes/Half Load 9.3 Minutes.
    • Input/Output voltage 120/120