Minuteman EN750 Minuteman EnSpire® 750VA, Standby UPS Series | Graybar Store
Minuteman - Minuteman EnSpire® 750VA, Standby UPS Series - EN750
+ / - Hover over image to Zoom
Other Views

    Minuteman EnSpire® 750VA, Standby UPS Series

    Manufacturer: Minuteman
    Manufacturer #: EN750
    SKU: 25254752
    $118.13
    Checking Pricing
         
    Watts:400
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
    VA Rating:750VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # EN750
    • Mounting Desktop, Floor or Wall
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 750VA
    • Watts 400
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    EnSpire® stand-by UPS, 750VA/400W, 120V AC, with (4) receptacles that accommodate (2) transformer plugs.
    • 12.40L x 3.30H x 7.20D in.
    • Full/Half Load Back Up Time Full Load 4.7 Minutes/Half Load 12.2 Minutes.
    • Input/Output voltage 120/120