Minuteman E3000RTXL2U Minuteman® Endeavor Line Interactive UPS, 800 Watts | Graybar Store
Minuteman - Minuteman® Endeavor Line Interactive UPS, 800 Watts - E3000RTXL2U
+ / - Hover over image to Zoom
Other Views

    Minuteman® Endeavor Line Interactive UPS, 800 Watts

    Manufacturer: Minuteman
    Manufacturer #: E3000RTXL2U
    SKU: 25637211
    $1,464.15
    Checking Pricing
         
    VA Rating:3000
    Watts:2560
    Receptacle Configuration:(7) 5-15/20R, (1) L5-30R
    No. of Outlets:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # E3000RTXL2U
    • No. of Outlets 8
    • Receptacle Configuration (7) 5-15/20R, (1) L5-30R
    • VA Rating 3000
    • Watts 2560
    • Country of Origin CN - China
    Product Overview:
    LCD display, 3000V/2560W, 120V, power factor 0.853, (7) 5-15/20R, (1) L5-30R on battery receptacles, 3 min full load and 8 min half load running time.