Minuteman E1000RTXL2U Minuteman® Endeavor Line Interactive UPS, 800 Watts | Graybar Store
Minuteman - Minuteman® Endeavor Line Interactive UPS, 800 Watts - E1000RTXL2U
+ / - Hover over image to Zoom
Other Views

    Minuteman® Endeavor Line Interactive UPS, 800 Watts

    Manufacturer: Minuteman
    Manufacturer #: E1000RTXL2U
    SKU: 25637205
    $727.69
    Checking Pricing
         
    VA Rating:1000
    Watts:800
    Receptacle Configuration:NEMA 5-15R
    No. of Outlets:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # E1000RTXL2U
    • No. of Outlets 8
    • Receptacle Configuration NEMA 5-15R
    • VA Rating 1000
    • Watts 800
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LCD display, 1000V/800W, 120V, power factor 0.8, (8) 5-15R on battery receptacles, 5 min full load and 15 min half load runtime.