Minuteman E750RTXL2U Minuteman 750VA Line Interactive UPS With Exteneded Runtime | Graybar Store
Minuteman - Minuteman 750VA Line Interactive UPS With Exteneded Runtime - E750RTXL2U
+ / - Hover over image to Zoom
Other Views

    Minuteman 750VA Line Interactive UPS With Exteneded Runtime

    Manufacturer: Minuteman
    Manufacturer #: E750RTXL2U
    SKU: 25637203
    $578.71
    Checking Pricing
         
    Watts:600
    VA Rating:750
    No. of Outlets:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # E750RTXL2U
    • No. of Outlets 8
    • VA Rating 750
    • Watts 600
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    750VA, 600 Watts, 120V, LCD display 5-15 P and (8) 5-15R on battery receptacles, extended runtime rack/tower/optional Wallmount. SentryH software included with all models. UL Certified. Sealed lead acid battery included.