Minuteman E2000RT2U Minuteman 2000VA Line Interactive UPS | Graybar Store
Minuteman - Minuteman 2000VA Line Interactive UPS - E2000RT2U
+ / - Hover over image to Zoom
Other Views

    Minuteman 2000VA Line Interactive UPS

    Manufacturer: Minuteman
    Manufacturer #: E2000RT2U
    SKU: 25637209
    $1,083.19
    Checking Pricing
         
    Watts:1760
    VA Rating:2000
    No. of Outlets:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # E2000RT2U
    • No. of Outlets 8
    • VA Rating 2000
    • Watts 1760
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    2000VA, 1760 Watts, 120V, LCD display,5-20 p and 8 (5-15/20R) / 1 (L5-20R) on battery receptacles, Rack/Tower/Optional Wallmount. SentryH software included with all models. UL Certified. Sealed lead acid battery included.