Minuteman E1500RTXL2U Minuteman 1500VA Line Interactive UPS With Exteneded Runtime | Graybar Store
Minuteman - Minuteman 1500VA Line Interactive UPS With Exteneded Runtime - E1500RTXL2U
+ / - Hover over image to Zoom
Other Views

    Minuteman 1500VA Line Interactive UPS With Exteneded Runtime

    Manufacturer: Minuteman
    Manufacturer #: E1500RTXL2U
    SKU: 25637207
    $903.04
    Checking Pricing
         
    Watts:1200
    VA Rating:1500
    No. of Outlets:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # E1500RTXL2U
    • No. of Outlets 8
    • VA Rating 1500
    • Watts 1200
    • Country of Origin CN - China
    Product Overview:
    1500VA, 1200 Watts, 120V, LCD display 5-15 P and (8) 5-15R on battery receptacles, extended runtime rack/tower/optional Wallmount. SentryH software included with all models. UL Certified. Sealed lead acid battery included.