Minuteman E1000RT2U Minuteman 1000VA Line Interactive UPS | Graybar Store
Minuteman - Minuteman 1000VA Line Interactive UPS - E1000RT2U
+ / - Hover over image to Zoom
Other Views

    Minuteman 1000VA Line Interactive UPS

    Manufacturer: Minuteman
    Manufacturer #: E1000RT2U
    SKU: 25637204
    $557.29
    Checking Pricing
         
    Watts:800
    VA Rating:1000
    No. of Outlets:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # E1000RT2U
    • No. of Outlets 8
    • VA Rating 1000
    • Watts 800
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1000VA, 800 Watts, 120V, LCD display, 8 5-15R on battery receptacles, Rack/Tower/Optional Wallmount. SentryH software included with all models. UL Certified. Sealed lead acid battery included.