GE Lighting 150PAR/3FL/MINE-120 Mining Flood PAR38 Incand. 150W, 120V | Graybar Store
GE Lighting - Mining Flood PAR38 Incand. 150W, 120V - 150PAR/3FL/MINE-120
+ / - Hover over image to Zoom
Other Views

    Mining Flood PAR38 Incand. 150W, 120V

    Manufacturer: GE Lighting
    Manufacturer #: 150PAR/3FL/MINE-120
    SKU: 88110670
    $13.11
    Checking Pricing
         
    Initial Lumens:1740
    Packaging:12 Per Case
    Rated Life (Hour):2000
    Wattage:150
    Alternate Manufacturer Part No.:80315
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 150PAR/3FL/MINE-120
    • Alternate Manufacturer Part No. 80315
    • Base Type Medium
    • Bulb Shape PAR38
    • Initial Lumens 1740
    • Rated Life (Hour) 2000
    Product Overview:
    GE 150W PAR38 120V with medium side prong base, 1740 initial lumens and 2000 rated life hours for mine lighting applications.