B and B Electronics 855-10622 MiniMc Twisted Pair to Fiber Media Converter | Graybar Store
B and B Electronics - MiniMc Twisted Pair to Fiber Media Converter - 855-10622
+ / - Hover over image to Zoom
Other Views

    MiniMc Twisted Pair to Fiber Media Converter

    Manufacturer: B and B Electronics
    Manufacturer #: 855-10622
    SKU: 25072534
    $130.85
    Checking Pricing
         
    Product Includes:AC power adapter
    Additional Features:1.5 Rack Unit
    Media Connector Type:ST
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B and B Electronics
    • Manufacturer # 855-10622
    • Additional Features 1.5 Rack Unit
    • Media Connector Type ST
    • Product Includes AC power adapter
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    MiniMc, TP-TX/FX-MM1300-ST (with AC power adapter)